Claro Acc Single Pole-ca-1ps-Ivory

Item #: 661110

Cat #: CA-1PS-IV

UPC: 784276016094

Sign In or Register to view pricing and more.
Documents & Guides
Claro General Purpose Switching Of All Light Sources And Motor Loads, Single-pole In Ivory

Overview

Claro General Purpose Switching Of All Light Sources And Motor Loads, Single-pole In Ivory

Claro general purpose switching of all light sources and motor loads, single-pole in ivory

Also known as: 784276016094, CA-1PS-IV

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Mounting: Surface
Poles: 1
Amps: 15
Color: Ivory
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Mounting: Surface
Amps: 15
Volts AC: 120, 277
Poles: 1
Color: Ivory