Circuit Breaker, Miniature, 50A, 1P, Supplementary, Trip B, Neutral

Item #: 661175

Cat #: 1492-SPM1B500-N

UPC: 885630617749

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 50 Amp, 1-Pole, 277VAC, 48VDC, Neutral Supplementary Protector, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 50 Amp, 1-Pole, 277VAC, 48VDC, Neutral Supplementary Protector, Resistive or Slightly Inductive, Trip Curve B
Also known as: 885630617749, 1492-SPM1B500-N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 50