FUSE LK CPS T 002A NRB 23"

Item #: 661256

Cat #: FL11T2

UPC: 051712600712

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Cooper Power series Edison fuse link, 2A, Slow-acting, EEI-NEMA

Overview

Eaton Cooper Power series Edison fuse link, 2A, Slow-acting, EEI-NEMA

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712600712, FL11T2

Specifications

Diameter: 0.750 in
Amps: 2
Diameter: 0.750 in
Amps: 2