This product may not be available in all locations.

Photoelectric Sensor, Prism®, Tubular Shape, 15' Range, Visible Red Sensing Beam
Item #: 661293
Cat #: 14150AL04
UPC: 782113011004
to view pricing and more.
Documents & Guides
Photoelectric Sensor, Prism® 3/4-Wire Forward Viewing, Tubular Shape, 15 Foot Range, Visible Red, Sensing Beam, 3 ms Response, Isolated Solid State Relay/Light Operate Output
Overview
Photoelectric Sensor, Prism® 3/4-Wire Forward Viewing, Tubular Shape, 15 Foot Range, Visible Red, Sensing Beam, 3 ms Response, Isolated Solid State Relay/Light Operate Output
Prism® series 18 mm tubular sensors provide a flexible isolated output and twice the optical gain of other sensors in this product class. These cost-effective sensors offer forward and right angle viewing models that feature identical gain and optical characteristics for the best fit.
Also known as: 782113011004, 14150AL04
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Photoelectric Sensor |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Photoelectric Sensor |