14 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 661354

Cat #: THHN14STRBLK500CN

UPC: 980100628000

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100628000, THHN14STRBLK500CN

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded