CU Patch Crd,Cat 6,SD,9ft,YL

Item #: 661389

Cat #: UTP28SP9YL

UPC: 074983653133

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Yellow, 9 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Yellow, 9 ft.
Also known as: 074983653133, UTP28SP9YL

Specifications

Length: 9 ft
Material: Copper
Color: Yellow
Length: 9 ft
Color: Yellow
Material: Copper