Cable Tie Mount, .43" (10.9mm)W, #8 Scre

Item #: 6615

Cat #: TM2S8-C0

UPC: 074983482139

to view pricing and more.
Documents & Guides
The cable tie mount in black is applied with a #8 (M4) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages

Overview

The cable tie mount in black is applied with a #8 (M4) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages

Cable Tie Mount. 0.43 Inch (10.8 mm) Width. No. 8 (M4) Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. Weather Resistant Nylon 6.6. Use with Miniature through Standard Panduit Cable Ties. Color is Black.

Also known as: 074983482139, TM2S8-C0

Specifications

Color: Black
Material: Nylon
Mounting: # 8 Screw
Color: Black
Mounting: # 8 Screw
Material: Nylon