
to view pricing and more.
Documents & Guides
16 AWG Machine Tool Wire Stranded Copper, Red, 2/64" Insulation Thickness, 2500' Spool
Overview
16 AWG Machine Tool Wire Stranded Copper, Red, 2/64" Insulation Thickness, 2500' Spool
Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.
Also known as: MTW16STR264RED2500RL
Specifications
| Color: | Red |
| Length: | 2500 ft |
| Jacket: | PVC |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 16 AWG |
| Stranding: | Stranded |
| Color: | Red |
| Jacket: | PVC |
| Volts AC: | 600 |
| Gauge: | 16 AWG |
| Length: | 2500 ft |
| Material: | Copper |
| Conductors: | 1 |
| Stranding: | Stranded |