NK Copper Patch Cord, Category 6, Orange

Item #: 661575

Cat #: NK6PC3ORY

UPC: 074983282722

to view pricing and more.
Documents & Guides
No Documents Available
Netkey copper patch cord, category 6, 3 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 6, 3 ft., orange UTP cable.
Also known as: 074983282722, NK6PC3ORY

Specifications

Length: 3 ft
Color: Orange
Length: 3 ft
Color: Orange