Breaker, GFCI, 1P, 15A, 120/240VAC, 10 kAIC

Item #: 66167
Cat #: HOM115GFI
UPC:
Sign In or Register to view pricing and more.
15 Amp, 1-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

Overview

15 Amp, 1-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: HOM115GFI

Specifications

Family / Style: Homeline
Volts AC: 120
Poles: 1
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Poles: 1
Standards: California Proposition 65
Volts AC: 120
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)