Relay, Ice Cube, 8-Pin, 2PDT, 6A, 24VDC Coil

Item #: 66172

Cat #: 700-HAX2Z24

UPC: 662072056158

to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 6 Amp Contacts, Bifurcated, with Gold Overlay, 24 Volt DC Coil, 2-Pole Double Throw

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 6 Amp Contacts, Bifurcated, with Gold Overlay, 24 Volt DC Coil, 2-Pole Double Throw
Also known as: 662072056158, 700-HAX2Z24

Specifications

Amps: 6
Volts DC Control: 24
Poles: 2
Type: Relay, IceCube
Base: 8-Pin
Amps: 6
Poles: 2
Base: 8-Pin
Volts DC Control: 24
Type: Relay, IceCube