General Electric 7.5HP,4P,213T,230/460V,X$D,TEFC,Small AC Motor Model # 5KS213SAA205

Item #: 661726

Cat #: M9145

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M9145 5KS213SAA205 MOTOR

Overview

GMT M9145 5KS213SAA205 MOTOR
Also known as: M9145

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Weight: 200
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Weight: 200
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification