CUT BR1020B100SRNV BR RENOVATION

Item #: 661764

Cat #: BR1020B100SRNV

UPC: 782116417070

to view pricing and more.
CUT BR1020B100SRNV BR RENOVATION LOADCENTER, 1PH 100A 10K MAIN BREAKER 10/20 CI

Overview

CUT BR1020B100SRNV BR RENOVATION LOADCENTER, 1PH 100A 10K MAIN BREAKER 10/20 CI
Also known as: 782116417070, BR1020B100SRNV

Specifications

Circuits: 20
Spaces: 10
Mounting: Semi-Flush
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 20
Mounting: Semi-Flush
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 10
Amps: 100
Phase: 1