ENTRA 12W NEUT. 120V PCWALL

Item #: 661791

Cat #: ENTRA12N/PC

UPC: 019813107301

Sign In or Register to view pricing and more.
Documents & Guides
ENTRA 12W NEUTRAL LED 120V PC WALLMOUNT BRONZE

Overview

ENTRA 12W NEUTRAL LED 120V PC WALLMOUNT BRONZE
Also known as: 019813107301, ENTRA12N/PC

Specifications

Material: Cast Aluminum
Wattage: 12
Color: Bronze
Light Technology: LED
Material: Cast Aluminum
Color: Bronze
Wattage: 12
Light Technology: LED