Illuminated push-button head, 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V

Item #: 661836

Cat #: 9001KR9P35R

UPC: 785901034254

to view pricing and more.
Illuminated push-button head, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V

Overview

Illuminated push-button head, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V

This Harmony 9001K, modular illuminated red push button with screw-in head has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED, it has 40mm mushroom head. This mushroom shaped push button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901034254, 9001KR9P35R

Specifications

Standards: California Proposition 65
Standards: California Proposition 65