Switch, Safety, Non-Contact, S1 Housing Style, ABS, 3m Cable

Item #: 66197

Cat #: 440N-S32037

UPC: 611320483536

to view pricing and more.
Documents & Guides
Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S1 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, S13 type, 3 meter Cable

Overview

Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S1 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, S13 type, 3 meter Cable
Also known as: 611320483536, 440N-S32037

Specifications

Type: Switch, Sipha Sensor, Non-Contact
Color: Red
Material: Plastic
Length: 3 m
Type: Switch, Sipha Sensor, Non-Contact
Material: Plastic
Color: Red
Length: 3 m