Foot Switch, Harmony 9002AW, industrial, oversized pedal and side shields, SPDT contact

Item #: 662014

Cat #: 9002AW134

UPC: 785901044789

to view pricing and more.
Foot Switch, Harmony 9002AW, industrial, oversized pedal and side shields, SPDT contact, NEMA 4, 13, two stage, 5A at 600V AC

Overview

Foot Switch, Harmony 9002AW, industrial, oversized pedal and side shields, SPDT contact, NEMA 4, 13, two stage, 5A at 600V AC

9002AW NEMA industrial foot switches are heavy duty devices to be used to control many industrial processes, while leaving the operator's hands free to perform other functions. The type or model of foot switch suitable for each application will vary depending on many factors. This foot switch has oversized pedal and side shields. The single pole double throw snap switch used for each stage of this foot switch contact is rated at 5A resistive at 600 VAC. For other contact ratings, refer to the catalog. The snap switch for each stage contains two double break contact elements (1 N.O. and 1 N.C.) that must be used on circuits of same polarity. Foot switch has an enclosure rating of NEMA 2, 4 and 13. The cable entry for this foot switch has a 0.75 inch NPT conduit tread. Foot switch is UL listed and CSA certified. Foot switch is UL listed and CSA certified.

Also known as: 785901044789, 9002AW134

Specifications

Standards: California Proposition 65
Standards: California Proposition 65