FRC4820

Item #: 662092
Cat #: FRC4820
UPC: 685360028088
Sign In or Register to view pricing and more.
Documents & Guides
FRC4820 4800W 208V

Overview

FRC4820 4800W 208V
Also known as: 685360028088, FRC4820

Specifications

Type: Commercial Grade
Color: Bronze
Mounting: Wall
Type: Commercial Grade
Mounting: Wall
Color: Bronze

Customer Reviews

No reviews for this product
(0)