Relay, Ice Cube, 8-Pin, 2PDT, 6A, 120VAC Coil

Item #: 66210

Cat #: 700-HAX2A1

UPC: 662072055847

to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 6 Amp Contacts, Bifurcated, with Gold Overlay, 120 Volt AC Coil, 2-Pole Double Throw *** Rockwell Automation Preferred Product ***

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 6 Amp Contacts, Bifurcated, with Gold Overlay, 120 Volt AC Coil, 2-Pole Double Throw *** Rockwell Automation Preferred Product ***

Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HAX2 A1 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 6 A bifurcated with gold, 120 V 50/60 Hz, and two changeover contacts (double pole double throw, DPDT).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072055847, 700-HAX2A1

Specifications

Volts AC Control: 120
Amps: 6
Poles: 2
Type: Relay, IceCube
Base: 8-Pin
Special Program: Rockwell Automation Preferred Product
Volts AC Control: 120
Poles: 2
Base: 8-Pin
Amps: 6
Type: Relay, IceCube
Special Program: Rockwell Automation Preferred Product