This product has been discontinued.

EMT Compression Coupling, 1", Raintight/Concrete Tight, Steel
Item #: 662259
Cat #: 6100NSR
UPC: 687855876310
to view pricing and more.
Documents & Guides
EGS 6100NSR 1 IN RT EMT CPLG
Overview
EGS 6100NSR 1 IN RT EMT CPLG
Also known as: 687855876310, 6100NSR
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 1 in |
| Insulation: | Non-Insulated |
| Material: | Steel |