MAR 6SC30A3C DESC PLACEHOLDER

Item #: 662298

Cat #: 6SC30A3C

UPC: 784337044134

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MAR 6SC30A3C DESC PLACEHOLDER

Overview

MAR 6SC30A3C DESC PLACEHOLDER
Also known as: 784337044134, 6SC30A3C

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Length: 38 mm
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Diameter: 10 mm
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: 6SC
Allowable Gauge Range: 18 - 6
Poles: 3
Mounting: DIN Rail
Amps: 30
Class: CC
Diameter: 10 mm
Interrupt Rating AC: 200 kA
Allowable Gauge Range: 18 - 6
Volts DC: 600
Length: 38 mm
Material: Thermoplastic
Volts AC: 600
Interrupt Rating DC: 200 kA
Family / Style: 6SC