Three Piece Coupling, 5", Malleable Iron

Item #: 662492

Cat #: 860A

UPC: 751338187221

to view pricing and more.
Documents & Guides
Three Piece Coupling, 5 Inch, Malleable Iron With Zinc Finish

Overview

Three Piece Coupling, 5 Inch, Malleable Iron With Zinc Finish

Topaz's three piece type, threaded rigid couplings are available in a wide variety of sizes, fabricated from high grade malleable iron to suit multiple applications. Rigid couplings ensure mechanical protection and a secure connection of Rigid or IMC conduit. Sizes available from 1/2 to 6 inch.

Also known as: 751338187221, 860A

Specifications

Material: Malleable Iron
Diameter: 5 in
Standards: California Proposition 65
Finish: Zinc Plated
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 5 in
Finish: Zinc Plated