Post W/in Use Cover

Item #: 6626

Cat #: GPD19G

UPC: 018997770226

to view pricing and more.
Features:includes Built In Weatherproof Cover, Standard Duplex And Gfci Cover Plate, Removable Knockout Plate, Application:outdoor, Gfci Device, Standard:ul, Csa, Nec, Material:uv Rated Plastic, Size:7.76 X 8.18 X 19.50in, Color:green

Overview

Features:includes Built In Weatherproof Cover, Standard Duplex And Gfci Cover Plate, Removable Knockout Plate, Application:outdoor, Gfci Device, Standard:ul, Csa, Nec, Material:uv Rated Plastic, Size:7.76 X 8.18 X 19.50in, Color:green

Arlington’s Gard-N-Posts are the attractive, safe, easy way to install devices outdoors! The GPD19 Gard-N-Post is a UL Listed enclosure with a clear, weatherproof-in-use cover. Built-in stabilizers deliver rigid support and need no assembly. The post is angled at the bottom to allow easy access to underground wires. This one-piece unit costs about the same as multiple piece assemblies – but installs faster and looks a lot better. The colorant runs throughout the post, so there’s no chipping or color loss.

Also known as: 018997770226, GPD19G, garden post

Specifications

Color: Green
Color: Green