Breaker, Homeline, 1P, 30A, 120VAC, 10 kAIC

Item #: 66268
Cat #: HOM130
UPC:
Sign In or Register to view pricing and more.
Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 30 Amp, 120V, 10 kAIC, 50/60 hz.

Overview

Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 30 Amp, 120V, 10 kAIC, 50/60 hz.
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: HOM130

Specifications

Family / Style: Homeline
Volts AC: 120
Poles: 1
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Poles: 1
Standards: California Proposition 65
Volts AC: 120
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)