DUP REC 15A TR SPEC W/3.1A USB CHRG BK

Item #: 662758

Cat #: TR-5262USBBK

UPC: 785007031690

to view pricing and more.
Combination 15A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - Black

Overview

Combination 15A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - Black
Also known as: 785007031690, TR-5262USBBK

Specifications

Mounting: Box
Color: Black
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Mounting: Box
Amps: 15
NEMA Configuration: 5-15R
Color: Black
Material: Thermoplastic