Breaker, Molded Case, 120A, I Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 662768

Cat #: 140MG-I8P-D12

UPC: 885630441825

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 120 Amp, 3-Pole, I Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 120 Amp, 3-Pole, I Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Also known as: 885630441825, 140MG-I8P-D12

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 120
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 120
Interrupt Rating DC: 65 kA