Heat Shrink Thin PVC, .19"(4.8mm) Dia Bl

Item #: 662830
Cat #: HSTTP19-QY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Thin wall PVC heat shrink, .19" (4.8mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.

Overview

Thin wall PVC heat shrink, .19" (4.8mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.
Also known as: HSTTP19-QY

Specifications

Length: 25
Color: Black
Diameter: 4.800 mm
Length: 25
Diameter: 4.800 mm
Color: Black

Customer Reviews

No reviews for this product
(0)