Breaker, 1P, 20A, 120/240VAC, 10 kAIC

Item #: 66299
Cat #: HOM120
UPC: 78590106521
Sign In or Register to view pricing and more.
Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 20 Amp, 120V, 10 kAIC, 50/60 hz

Overview

Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 20 Amp, 120V, 10 kAIC, 50/60 hz
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 78590106521, HOM120

Specifications

Family / Style: Homeline
Volts AC: 120
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Amps: 20
Standards: California Proposition 65
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)