VIBRATION TSTR,6 - 99999 RPM

Item #: 663077

Cat #: 810T

UPC: 095969524124

to view pricing and more.
Documents & Guides
Vibration Tester, Range: 6 - 99999 RPM, Resolution: 0.1 RPM, Rpm Range: Machine Rotational Speed Range: 200 To 12000 RPM, Accuracy: 6 To 5999.9 RPM For Plus/Minus 0.01 PCT And Plus/Minus 1 Digit 5999.9 to 99999 RPM For Plus/Minus 0.05 PCT And Plus/Minus 1 Digit, Display: 1/4 VGA, 320 X 240 Color (5.7 IN Diagonal) TFT LCD With LED Backlight, Memory: 2 GB Internal Plus User Accessible Slot For Additional 2 GB Storage, Parts Included: Viewer PC Software, Expanding Your Data Storage And Tracking Capability, Measuring Units: HZ, Orders, Cpm, IN/S, MM/S, VDB (US), VDB, Dimensions: 1-1/8 IN Depth X 4.8 IN Width *This item has been discontinued by Fluke*

Overview

Vibration Tester, Range: 6 - 99999 RPM, Resolution: 0.1 RPM, Rpm Range: Machine Rotational Speed Range: 200 To 12000 RPM, Accuracy: 6 To 5999.9 RPM For Plus/Minus 0.01 PCT And Plus/Minus 1 Digit 5999.9 to 99999 RPM For Plus/Minus 0.05 PCT And Plus/Minus 1 Digit, Display: 1/4 VGA, 320 X 240 Color (5.7 IN Diagonal) TFT LCD With LED Backlight, Memory: 2 GB Internal Plus User Accessible Slot For Additional 2 GB Storage, Parts Included: Viewer PC Software, Expanding Your Data Storage And Tracking Capability, Measuring Units: HZ, Orders, Cpm, IN/S, MM/S, VDB (US), VDB, Dimensions: 1-1/8 IN Depth X 4.8 IN Width *This item has been discontinued by Fluke*
Also known as: 095969524124, 810T

Specifications

No Specifications Available