Drywall Screw, #8 x 3", Phillips/Bugle, Coarse Thread, Yellow Zinc

Item #: 663107

Cat #: WR83

UPC: 781002162117

to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #8 x 3". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16211.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #8 x 3". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16211.*

Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.

Also known as: 781002162117, WR83

Specifications

Screw Head: Bugle
Drive: Phillips
Material: Zinc
Length: 3 in
Size: # 8
Color: Yellow
Thread: Coarse
Screw Head: Bugle
Material: Zinc
Size: # 8
Thread: Coarse
Drive: Phillips
Length: 3 in
Color: Yellow