Expanded Junction Box for CR Series Troffers

Item #: 663110

Cat #: EJBCR-5PK

UPC: 813959013263

to view pricing and more.
Documents & Guides
Expanded Junction Box for CR Series Troffers, 5-Pack, Doubles the Size of the Standard J-Box, Galvanized Steel 18 Gauge

Overview

Expanded Junction Box for CR Series Troffers, 5-Pack, Doubles the Size of the Standard J-Box, Galvanized Steel 18 Gauge

The CR Series Expanded Junction Box doubles the size of the standard J-Box and allows for easier wiring when doing through wire or using heavier gauges of wire.

Also known as: 813959013263, EJBCR-5PK

Specifications

Material: Steel
Length: 2.810 in
Height: 2.360 in
Width: 1.600 in
Material: Steel
Height: 2.360 in
Length: 2.810 in
Width: 1.600 in