Panel for Shielded Enclosure

Item #: 6632

Cat #: LP3530G

UPC: 783510304997

Sign In or Register to view pricing and more.
Panel, 331x281mm, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims: Fits 350x300mm, Material/finish: Galvanized

Overview

Panel, 331x281mm, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims: Fits 350x300mm, Material/finish: Galvanized

nVent HOFFMAN HOFLP3530G panels are 12 gauge steel with a white polyester powder paint or conductive finish. Ground hole is labeled. Sized for M6 fastener.

Also known as: 783510304997, LP3530G

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Material: Steel
Height: 13.780 in
Width: 11.810 in
Finish: Galvanized
Material: Steel
Width: 11.810 in
Height: 13.780 in
Finish: Galvanized