Heat Shrink Thin PVC, .12"(3.2mm) Dia Bl

Item #: 663347

Cat #: HSTTP12-QY

UPC: 074983403677

to view pricing and more.
Documents & Guides
Thin wall PVC heat shrink, .12" (3.2mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.

Overview

Thin wall PVC heat shrink, .12" (3.2mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.
Also known as: 074983403677, HSTTP12-QY

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black