This product has been discontinued.

Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black
Item #: 66344
Cat #: ITCSN-1100-9-BLACK-PACK
UPC: 054007504733
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", BlackHeat Shrink Cable Sleeve, Heavy-Wall, 2 - 4/0 AWG, 9", Black, 1.10" Expanded I.D., .37" Recovered I.D.
Overview
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", BlackHeat Shrink Cable Sleeve, Heavy-Wall, 2 - 4/0 AWG, 9", Black, 1.10" Expanded I.D., .37" Recovered I.D.
Also known as: 054007504733, ITCSN-1100-9-BLACK-PACK
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 9 in |
| Allowable Gauge Range: | 2 - 4/0 |
| Volts AC: | 1kV |
| Length: | 9 in |
| Color: | Black |
| Allowable Gauge Range: | 2 - 4/0 |