GVN 52181-BLNK 4" SQBX, 3-1/2D

Item #: 663519

Cat #: 52181-BLNK

UPC: 785592981714

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GVN 52181-BLNK 4" SQBX, 3-1/2D, BLANK

Overview

GVN 52181-BLNK 4" SQBX, 3-1/2D, BLANK
Also known as: 785592981714, 52181-BLNK

Specifications

Depth: 3 1/2 in
Material: Steel
Standards: California Proposition 65
Depth: 3 1/2 in
Standards: California Proposition 65
Material: Steel