3 IN 90D INSUL LFMC CONN MESH

Item #: 663532

Cat #: STB-90300SR

UPC: 781381501439

to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 3 Inch, Connector Type 90 Deg, Connector Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Throat Type Insulated, Mesh Material Stainless Steel, Standard Package 1, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Applicable Standard NEMA FB-1, Application Commercial, Size 10.13 Inch Dia, Thread Length 4.38 Inch

Overview

Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 3 Inch, Connector Type 90 Deg, Connector Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Throat Type Insulated, Mesh Material Stainless Steel, Standard Package 1, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Applicable Standard NEMA FB-1, Application Commercial, Size 10.13 Inch Dia, Thread Length 4.38 Inch
Also known as: 781381501439, STB-90300SR

Specifications

No Specifications Available