Breaker, Molded Case, M Frame, 600A, 600VAC, 3P, 1NO/NC Auxiliary + Alarm Contact, 250VAC

Item #: 663570

Cat #: 140G-M5F3-D60-AA

UPC: 887172313639

to view pricing and more.
Documents & Guides
Breaker, Molded Case, M Frame, 50 kA Interrupt Rating, T/M - Thermal Magnetic, 3-Poles, Rated Current 600 Amp (80% Rated), 600 Volt AC, 1 Normally Open / Normally Close Auxiliary + Alarm, 250 Volt AC Control

Overview

Breaker, Molded Case, M Frame, 50 kA Interrupt Rating, T/M - Thermal Magnetic, 3-Poles, Rated Current 600 Amp (80% Rated), 600 Volt AC, 1 Normally Open / Normally Close Auxiliary + Alarm, 250 Volt AC Control

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault

Also known as: 887172313639, 140G-M5F3-D60-AA

Specifications

Poles: 3
Amps: 600
Type: Breaker; Molded Case
Size: M Frame
Interrupt Rating AC: 50 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 50 kA
Amps: 600
Size: M Frame
Family / Style: 140G