This product has been discontinued.
LED Lamp, Post Top/Area Light, 18W, 120-277V
Item #: 663636
Cat #: LED-8039E57
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, 18W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 2243, CRI: >85, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 70W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### L.E.D. has changed design to new look in February 2016.
Overview
LED Lamp, 18W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 2243, CRI: >85, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 70W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### L.E.D. has changed design to new look in February 2016.
Also known as: LED-8039E57
Specifications
No Specifications Available