3" Core PermaSleeve 22 to 16 Gauge Wire Marking Sleeves

Item #: 663697

Cat #: PS-125-2-WT-S-2

UPC: 662820022060

to view pricing and more.
Documents & Guides
Dimensions 0.235 in H Height 0.235 in Roll Width 2 in Sleeve Size 0.125 in Dia x 1 in W Sleeve Width 1 in Vertical Repeat 0.5 in Recovered Diameter 0.046 in Diameter as Supplied 0.125 in Core Diameter 3 in Material Number B-342 (View Technical Data Sheet) Material Heat-shrink Polyolefin Material Properties Flame-retardant, Heat-shrinkable Label Properties Heat Shrink Finish Matte Color White Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant Shrink Ratio 3:1 Service Temperature Range ¦F-67 ¦F - 275 ¦F Minimum Service Temperature ¦F -67 ¦F Maximum Service Temperature ¦F275 ¦F

Overview

Dimensions 0.235 in H Height 0.235 in Roll Width 2 in Sleeve Size 0.125 in Dia x 1 in W Sleeve Width 1 in Vertical Repeat 0.5 in Recovered Diameter 0.046 in Diameter as Supplied 0.125 in Core Diameter 3 in Material Number B-342 (View Technical Data Sheet) Material Heat-shrink Polyolefin Material Properties Flame-retardant, Heat-shrinkable Label Properties Heat Shrink Finish Matte Color White Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant Shrink Ratio 3:1 Service Temperature Range ¦F-67 ¦F - 275 ¦F Minimum Service Temperature ¦F -67 ¦F Maximum Service Temperature ¦F275 ¦F

For Use with Printer: BBP®11 Label Printer, BBP®12 Label Printer, BBP®72 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3" Core Printers Material Number: B-342 (View Technical Data Sheet) Label Properties: Heat Shrink

Also known as: 662820022060, PS-125-2-WT-S-2

Specifications

Color: White
Standards: California Proposition 65
Color: White
Standards: California Proposition 65