This product may not be available in all locations.
3
more

Breaker, Homeline, 2P, 35A, 120/240VAC, 10kAIC
Item #: 66374
Cat #: HOM235
UPC: 785901065494
to view pricing and more.
Documents & Guides
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 35 Amp, 120/240V, 10 kAIC, 50/60 hz.
Overview
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 35 Amp, 120/240V, 10 kAIC, 50/60 hz.
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 785901065494, HOM235
Specifications
| Amps: | 35 |
| Poles: | 2 |
| Family / Style: | Homeline |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 35 |
| Family / Style: | Homeline |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |