Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 500' Spool.
Overview
16 AWG, MTW, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 500' Spool.
Also known as: 980130307456, MTW16STR264GRY500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Stranding: | Stranded |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 16 |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)