Insulated Ferrules on Mini-Reel, single

Item #: 663809

Cat #: FSD75-8-K

UPC: 074983333387

to view pricing and more.
Insulated ferrules, single wire white DIN end sleeve on mini-reel, 22 - 20 AWG (0.50mm²), 0.31 (8.0mm) pin length.

Overview

Insulated ferrules, single wire white DIN end sleeve on mini-reel, 22 - 20 AWG (0.50mm²), 0.31 (8.0mm) pin length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983333387, FSD75-8-K

Specifications

Material: Copper
Color: White
Material: Copper
Color: White