Kinetix Low Inertia Servo, 480 V AC, 115 mm Blt Circ, 3 Mag, 3500 R

Item #: 663868

Cat #: VPL-B1153E-CJ14AA

UPC: 884951312463

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 115 mm Blt Circ, 3 Mag, 3500 RPM, Single Turn, Keyed, Hld Brk *** Rockwell Automation Preferred Product ***

Overview

Kinetix Low Inertia Servo, 480 V AC, 115 mm Blt Circ, 3 Mag, 3500 RPM, Single Turn, Keyed, Hld Brk *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1153E-CJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 115 mm bolt circle frame size. It is 3500 RPM rated speed. And it has three magnet stacks, single-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951312463, VPL-B1153E-CJ14AA

Specifications

Type: Servo Drive
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product