SQD 8536SCW23V03 STARTER 600VAC

Item #: 663923

Cat #: 8536SCW23V03

UPC: 785901853909

to view pricing and more.
SQD 8536SCW23V03 STARTER 600VAC 27AMP NEMA +OPTIONS

Overview

SQD 8536SCW23V03 STARTER 600VAC 27AMP NEMA +OPTIONS
Also known as: 785901853909, 8536SCW23V03

Specifications

Phase: 3
Poles: 3
Size: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Size: 1
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Standards: California Proposition 65