Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

Item #: 663963

Cat #: EHDT528MU210

UPC: 027557963985

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 28W, ballast factor of 1.00
Also known as: 027557963985, EHDT528MU210

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Wattage: 28
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)