
Wiring Duct, Solid Wall, 1-1/2" x 1" x 6', PVC, Gray
Item #: 663983
Cat #: FS1.5X1LG6NM
UPC: 074983340262
to view pricing and more.
Documents & Guides
Solid Wall Wiring Duct, 1-1/2" W x 1" H x 6' L, PVC, Gray, No Mounting Holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Solid Wall Wiring Duct, 1-1/2" W x 1" H x 6' L, PVC, Gray, No Mounting Holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
The temporary protection fi lm shall protect duct covers from damage during the installation process. The fi lm shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The fi lm shall provide a place for writing notes without allowing the ink to bleed through.
Also known as: 074983340262, FS1.5X1LG6NM
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Height: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 1 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |