
Exp. Sleeving, 1.25" (31.8mm),Flame Ret.
Item #: 664010
Cat #: SE125PFR-TR0
UPC: 074983706532
to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel
Overview
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel
Also known as: 074983706532, SE125PFR-TR0
Specifications
| Diameter: | 1 1/4 in |
| Color: | Black |
| Material: | Polyethylene Terephthalate |
| Length: | 200 ft |
| Diameter: | 1 1/4 in |
| Material: | Polyethylene Terephthalate |
| Color: | Black |
| Length: | 200 ft |