MINIATURE CIRCUIT

Item #: 66403

Cat #: QO340VH

UPC: 785901060208

to view pricing and more.

Overview

SQD QO340VH MINIATURE CIRCUIT
Also known as: 785901060208, QO340VH

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 40
Interrupt Rating AC: 22 kA