M18 FUEL™ 6-1/2" Circular Saw Kit

Item #: 664138

Cat #: 2730-21

UPC: 045242291342

to view pricing and more.
Documents & Guides
Circular Saw, Fuel M18, Cordless, RPM: 5000, Blade Diameter: 6-1/2", Voltage: 18V, Weight: 8 lbs, Includes: (1) M18 Batteries,(1) Blade, (1) Blade Wrench, Charger & Contractor Bag

Overview

Circular Saw, Fuel M18, Cordless, RPM: 5000, Blade Diameter: 6-1/2", Voltage: 18V, Weight: 8 lbs, Includes: (1) M18 Batteries,(1) Blade, (1) Blade Wrench, Charger & Contractor Bag

The M18 FUEL™ 6-1/2” Circular Saw Kit features the fastest saw in its class, offering up to 30% faster cutting, 2X more runtime and 3X longer tool life than competitive saws. The POWERSTATE™ Brushless Motor outpowers all other 18-Volt cordless circular saws and allows you to perform jobs that previously required a corded tool. The M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack delivers up to 2.5X more runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion circular saw’s guards and shoe are built of cast magnesium to provide a durable, lightweight base. The saw also features an integrated LED light and a rafter hook for convenient storage on the job.

Also known as: 045242291342, 2730-21, Sidewinder

Features & Benefits

  • Magnesium shoe and upper and lower guards
  • POWERSTATE™ Brushless motor delivers up to 30% faster cutting
  • REDLITHIUM™ XC5.0 Battery Pack: Offers up to 4X more runtime, 20% more power and up to 2X more recharges than competitive batteries
  • REDLINK™ PLUS Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance
  • Includes: (1) circular saw, (1) 5.0 XC battery, (1) multi-voltage charger, (1) blade, (1) blade wrench, (1) contractor bag

Specifications

Volts DC: 18
Size: 6 1/2 in
Volts DC: 18
Size: 6 1/2 in