Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, MTW, 16-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.
Overview
18 AWG, MTW, 16-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.
Most applications of hook-up and lead wire for board-to-board or point-to-point wiring rely on PVC insulated designs. General Cable® Carol® brand products offer both electrical and electronic designers a vast array of quality PVC hookup wire to meet the specific technical demands of today, with ''off-the-shelf distributor inventoried products. Hook-up wire is also available in special colors and/or stripe combinations with a minimum of lead time. In addition, General Cable® offers a variety of put-ups to meet individual customer requirements.
Also known as: 980130306008, MTW18STR264BLK500RL
Specifications
Gauge: | 18 |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 18 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)